Advance Controls 128917, Three Phase Disconnect, Manual Motor Controller
|
Questions & Answers (0)
Product Description
Economical UL Listed Non-Fused Disconnect Switch and Manual Motor Controller for many Single & Three Phase applications. These Disconnects, available as an "open" component for panel/equipment mounting or Enclosed in a weatherproof Type 4X non-metallic en
PRICE
$43.95
3
3
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-3/4 in |
| Depth | 2 1/8' in |
Product Details
| Horsepower Rating @ 3 Phase 575V | 7.5 HP |
| GP Amps | 20 A |
| Horsepower Rating @ 3 Phase 460V | 10 HP |
| Horsepower Rating @ 3 Phase 200/208V | 5 HP |
| Color | Black |
| Horsepower Rating @ 3 Phase 230V | 5 HP |
| Handle Type | Red/Yellow Lockable |
| Voltage | 600 VAC V |
| Material | Plastic, Silver, Copper |
| Phase | 3 |
| Enclosure Material | Open Component |
| Manufacturers Part Number | 128917 |
| AWG | 12 AWG |
| Mounting Style | Front |
| Poles | 3 |
| Brand | Advanced Controls |
Compliance & Certifications
| Environmental Rating | IP65 - Handle |