Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Advanced Controls

Model # :WBB613799

MPN #: 128918

Advance Controls 128918, Single Phase Disconnect, Manual Motor Controller

Product Description
Economical UL Listed Non-Fused Disconnect Switch and Manual Motor Controller for many Single & Three Phase applications. These Disconnects, available as an "open" component for panel/equipment mounting or Enclosed in a weatherproof Type 4X non-metallic en

PRICE
$28.95

Min. purchase quantity is 4
4
4
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-3/4 in
Depth1-1/2 in

Product Details

GP Amps20 A
ColorBlack
Handle TypeRed/Yellow Lockable
Horsepower Rating @ 1 Phase 120V1 HP
Voltage600 VAC V
Horsepower Rating @ 1 Phase 230V3 HP
MaterialPlastic, Silver, Copper
Phase1
Enclosure MaterialOpen Component
Manufacturers Part Number128918
AWG12 AWG
Mounting StyleFront
Poles2
BrandAdvanced Controls

Compliance & Certifications

Environmental RatingIP65 - Handle