Rotary AC Manual Motor Controller / Disconnect / Standard / 60 AMP / 600V / 2 Poles
Write a Review
|
Questions & Answers (0)
Product Description
For use in any industrial environment. Ideal component switch for motor control and as a disconnect. Toggle controllers can be built into equipment and enclosures for either box or panel-mount installation.
PRICE
$124.95
4
4
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-9/16 in |
| Depth | 2-3/4 in |
| Weight | 0.8 lbs |
Product Details
| Max Voltage | 600 AC RMS V |
| Phase | 1 |
| Amperage | 60 A |
| Poles | 2 |
| Brand | Bryant |