Kee Safety® Three Socket Cross, 2" Diameter
|
Questions & Answers (0)
Product Description
Kee Klamp® Fittings
Three Socket Cross
Most frequently used to tie uprights with horizontal pipes in three directions, all at 90° to the upright. The upright passes through the fitting.
Three Socket Cross
Most frequently used to tie uprights with horizontal pipes in three directions, all at 90° to the upright. The upright passes through the fitting.
PRICE
$75.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fitting Inside Diameter | 2-7/16 in |
| Nominal Pipe Size | 2 in |
Product Details
| Assembly Required | No |
| Type | Three Socket Cross |
| Pipe Outer Diameter | 2-3/8 in |
| Material | Galvanized Iron |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 35-9 |
| Fitting Type | Cross |
| Angle | 90° |
| Brand | Kee Safety |