- Runs on 110 volt single-phase power, compatible with practically any fabrication site.
- 3 contact wheelsall of varying radiiaccommodate a wide variety of grinding jobs.
- Adjustable, rotating wheel gives you the choice of 1", 1.5", and 2" diameter for the perfect finish on any part.
- 2 fixed wheels with 3.375" and 7.875" diameters respectively.
- Includes 3 grinding tables to match up perfectly with the different diameters of the contact wheels.
- Quick-release handles for fast conversions.
- Built from only top-quality components, like sealed bearings and ground and hardened shafts.
- Robust stand allows you to tilt the grinder on its side for access on those awkward grinding situations.
- You can count on us for a 1-year warranty and lifetime technical support from our knowledgeable team of reps.
Baileigh Industrial Three Wheel Variable Radius Belt Grinder, 2"W x 48"L, Single Phase, BG-248-3
Write a Review
|
Questions & Answers (0)
Product Description
Designed to last for decades, this compact and economical 3-wheel belt grinder will add extra polish to any shop. The BG-248-3 comes equipped with versatile featureslike a choice of grinding tables and a convenient standso you can give a wide variety of projects a superior Baileigh finish.
PRICE
$3,325.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 48 in |
| Size | 2 x 48 in |
Product Details
| Dust Collection | No |
| Horsepower | 2 HP |
| Number of Speeds | Single |
| Amperage | 14 A |
| No Load Speed | 3450 SFPM |
| Voltage | 110 V |
| Phase | 1 |
| Belt Speed | 3,450 FPM SFPM |
| Description | Belt Grinder |
| Manufacturers Part Number | BA9-1000655 |
| SFPM | 3450 |
| Brand | Baileigh Industrial |