Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3055725

MPN #: BA9-1000672

Baileigh Industrial Three Wheel Variable Speed Belt Grinder, 2"W x 60"L, Single Phase, BG-260-3-220

Product Description
With a solid cast-aluminum structure, the mighty BG-260-3-220 variable speed belt grinder will withstand daily use while minimizing vibration—for decades.
  • Runs on 220-volt single-phase power, compatible with practically any job site or shop.
  • 7" diameter contact wheel.
  • Inverter drive speeds from 800 to 8000 fpm, so you can choose the correct speed for your application.
  • Grinding surface offers plenty of horizontal and vertical throat depth for those larger or unusually shaped parts.
  • Fully sealed ball bearings prevent breakdowns.
  • Belt adjusterfor simple tension changes and quick belt replacement.
  • Includes grinding table options for more precise operation.
  • All rotating grinder parts are fully covered for your safety.
  • Baileigh backs this variable speed belt grinder with a 1-year warranty, as well as lifetime technical support from our experienced team.

Order this heavy-duty belt grinder for your application today!

Recommended for : Smoothing over burrs on metal, chamfering edges for welding, and cleaning up castings, among other uses.

PRICE
$4,319.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height30 in
Size2 x 60 in

Product Details

Dust CollectionNo
Horsepower1-1/2 HP
Number of SpeedsVariable
Amperage8 A
No Load Speed800-8000 SFPM
Voltage220 V
Phase1
Belt Speed800 - 8,000 FPM SFPM
DescriptionBelt Grinder
Manufacturers Part NumberBA9-1000672
SFPMVariable
BrandBaileigh Industrial