- 3 wheel belt grinder runs on 110 volts single-phase power and will work just about anywhere.
- Accepts a 2" x 60" grinder belt.
- 7" diameter contact wheel.
- Inverter-driven variable speeds range from 800 to 8000 fpm so that you can choose the correct speed for any application.
- Horizontal and vertical throat depth suits those larger or uncommon shaped parts.
- Fully sealed ball bearingsprevent machine breakdowns.
- Comes standard with grinding tables for precision.
- Belt tension adjuster takes the hassle out of tension changes and belt replacement.
- Solid cast-aluminum structure ensures rigidity and vibration reduction.
- For the safety of the operator, all rotating parts on this grinder are fully covered.
- Baileigh backs this 3 wheel belt grinder with a 1-year warranty and lifetime technical support from our knowledgeable team.
Baileigh Industrial Three Wheel Variable Speed Belt Grinder, 2"W x 60"L, Single Phase, BG-260-3-110
Write a Review
|
Questions & Answers (0)
Product Description
To guarantee a fit and finish second to none, we expanded our line of belt grinders to include bigger models like this one. The BG-260-3-110 will give you results you can be proud of, day in, day out, for decades.
PRICE
$5,409.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 30 in |
| Size | 2 x 60 in |
Product Details
| Dust Collection | No |
| Horsepower | 1-1/2 HP |
| Number of Speeds | Variable |
| Amperage | 12 A |
| No Load Speed | 800-8000 SFPM |
| Voltage | 110 V |
| Phase | 1 |
| Belt Speed | 800 - 8,000 FPM SFPM |
| Description | Belt Grinder |
| Manufacturers Part Number | BA9-1000670 |
| SFPM | Variable |
| Brand | Baileigh Industrial |