Replacement variable-speed throttle assembly engineered specifically for Magliner® Motorized Dewar Carts. Features a 36V 3-pin XLR port configuration and auto-return-to-zero function that safely stops the unit if throttle contact is lost during cylinder transport operations.
Features:- Compatible with Motorized Dewar Carts (serial number MDC00095 and higher)
- Auto-return safety feature slows and stops unit automatically
- Connects via extension cable (part #64118) to controller
- Variable-speed control for precise forward and reverse operation
Note: For Dewar Carts with serial numbers MDC00094 and lower, use part #440024. Covered by 1-year warranty.