Straight grinder with double bearing extension for added reliability Powerful 1.0 HP governed motor with 18,000 RPM Composite over-mold ergonomic grip for operator comfort Steel ball throttle valve for control Low profile lock-off throttle for control Rotational rear exhaust deflector Reduced weight- only 3.3 lbs.
Machined carbon fiber blades & carbon steel motor parts allow "Oil Free" Use Highest precision engineering ensures 600,000 cycles of use Internal silencer baffle reduces noise pressure level to 75 dBA Precision needle bearings and gears and gear case interchangeable with leading brand Advanced ergonomic handle design with insulated coating for maximum operator comfort Only 7.5" long & 1.3 lbs. weight Ported throttle valve for precise variable speed control Best for: Continuous precision air frame work
With 4,000 blows-per-minute and a 1" stroke, the 182 is our most powerful and durable needle scaler. The adjustable bayonet-type needle housing lock allows for easy adjustment without special tools. These scalers feature a rubber faced throttle valve to ensure positive sealing of internal components, and they're durable enough to withstand repeated drops and harsh conditions with ease. Compact, well balanced and low vibration maximize operators comfort. The powerful motor featured in the 182 Series makes work easier and more efficient.