Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




L.H.Dottie

Model # :WBB3148573

MPN #: FWBZ6

L.H.Dottie® Flat Washer, Silicon Bronze, 0-3/16" I.D, 0-7/16" O.D, #6, 100 Pack

Product Description
Silicon Bronze Flat Washers are used to increase the surface area of fasteners, in order to evenly distribute the force applied when tightening them to a surface. They are also used to prevent loosening due to vibration, to stop the bolt or screw from pulling through, and act as spacers. Silicon bronze will not corrode, and has better strength and temperature resistance than brass, making it the superior choice for marine applications. They are intended to be used with silicon bronze nuts and bolts in non-critical applications and are manufactured to the ASME B18.21.1 standard.

Features:
  • Harder than Brass
  • Tolerates Extreme Temperatures
  • Excellent Corrosion Resistance
  • Acts as Spacer
  • Vibration Resistance


PRICE
$29.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inner Diameter0-3/16 - 0-1/8
Thickness.045 - 0.036
Size#6
Diameter0.446 - 0.433
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginChina
FinishPlain
Package Quantity100
Description#6 Silicon Bronze Flat Washer
Manufacturers Part NumberFWBZ6
BrandL.H.Dottie

Compliance & Certifications

CertificationsASME B18.21.1-2009