SentrySafe Under Counter Drop Slot Safe UC-025K - 6"W x 12-5/16"D x 8-1/2"H, Gray
|
Questions & Answers (0)
Product Description
The SentrySafe Drop Slot Safe is a "must have" for security conscious business managers. It's uniquely designed to protect cash, receipts, deposit slips, keys and other valuables against theft and burglaries at the point of purchase. Ideal for convenience stores, restaurants, bars, hotels/motels, small cash businesses, pawn shops, independent store fronts and not-for-profit operations. An anti-fish slot, dual key lock and bottom piano hinge provide added security. Bolt-down kit for securing to floor is included. Pre-drilled anchor holes facilitate easy assembly. 1-Year Limited Warranty. 6"W x 12-5/16"D x 8-1/2"H overall. Drop slot measures 5"W x 9/16"H.
PRICE
$285.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 6 in |
| Depth | 12-5/16 in |
| Height | 8-1/2 in |
| Inside Width | 5-13/16 in |
| Inside Depth | 10-1/2 in |
| Inside Height | 6-1/2 in |
| Weight | 20 lbs |
Product Details
| Assembly Required | No |
| Lock Type | Keyed Lock |
| Color | Gray |
| Door Type | Bottom Hinged Door |
| Deposit Type | Front Drop Slot Load |
| Capacity | 0.25 ft³ |
| Material | Steel |
| Description | Under Counter Drop Slot Safe |
| Manufacturers Part Number | UC-025K |
| Brand | SentrySafe |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Fire Rating | Non-Fire Rated |