Rockwood Wall Stop - Concave, 2-7/16"Dia Bronze - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
TheRockwood 403is a concave solid cast wall stop FHSMS/ plastic toggle fastener that has concealed mounting and a concave bumper.
PRICE
$59.25 Sold in packages of 3 / $19.75 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 1 lbs |
| Projection | 1 in |
| Diameter | 2-7/16 in |
Product Details
| Type | Concave |
| Interior or Exterior Use | Both |
| Package Includes | Hardware Kit |
| Color | Bronze |
| Material | Iron |
| Package Quantity | 3 |
| Description | Wall Stop |
| Manufacturers Part Number | 403.10B |
| Brand | Rockwood |
Compliance & Certifications
| Fire Rating | UL Listed hr |