Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :T9FB919368

MPN #: HFA21025

Filter Asmby, Hfa21025, 10 Micron, 25 Psi Bypass, 1-1/4" Npt Ports,(4)1/8" Npt Gage Ports-Min Qty 2

Product Description
Buyers Filter Assembly, HFA21025, 10 Micron, 25 PSI Bypass, 1-1/4" NPT Ports, (4)1/8" NPT Gage Ports

  • 150 PSI working pressure
  • Flows up to 50 GPM for return and 15 GPM for suction line applications
  • 1-1/4" NPT Ports (FH215, FH225)
  • Four 1/8" NPT Gage Ports


  • PRICE
    $51.95

    Min. purchase quantity is 2
    2
    2
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Weight3 lbs

    Product Details

    Manufacturers Part NumberHFA21025
    Port Size & Type1¼" NPT Ports, (4) 1/8" NPT Gage Ports
    Description10 Micron, 25 PSI Bypass
    ComponentFilter Assembly
    BrandBuyers Products