Universal® Thumb Tacks, Steel, Silver, 5/16", 100/Pack
|
Questions & Answers (0)
Product Description
Thumb tacks feature smooth heads and sharp points. Ideal for corkboards. Head Material: Steel; Head Diameter: 3/8"; Pin Material: Nickel-Plated Steel.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$1.22
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
Product Details
| Material | Steel/Nickel |
| Package Quantity | 100/Pack |
| Description | Thumb Tacks |
| Color | Silver |
| Manufacturers Part Number | UNV51002 |
| Brand | Universal |