Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Hammermill

Model # :WBB1597667

MPN #: 162008PLT

Copy Paper - Hammermill® Tidal 162008PLT - 8-1/2" x 11" - White - 200,000 Sheets

Product Description
Hammermill® Tidal MP Copy Paper 162008PLT, 8-1/2" x 11", White,200,000 Sheets

Hammermill's most popular paper among large offices and in-plant shops, where dependability is critical. Helps eliminate misfeeds, internal jams and uneven stacking, which means less downtime, service calls and missed deadlines. So reliable it has a 99.99% jam-free guarantee. Acid-free for archival quality. This product was made from wood that came from a certified managed forest.


PRICE
$4,099.00

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/2 in
Depth48 in
Height11 in
Paper Weight20 lbs
Paper Size8-1/2 x 11

Product Details

Supply TypePaper
TypeCopy Paper
ColorWhite
Package UnitPallet
For Use WithLaser Printers; Copiers; Fax Machines; Multifunction Machines
Paper Color FamilyWhite
Paper TypeCopy & Printer Paper
DescriptionTidal MP
Package Quantity200,000 Sheets/PLT
Manufacturers Part Number162008PLT
Brightness92
BrandHammermill