Copy Paper - Hammermill® Tidal 162008 - 8-1/2" x 11" - 20 lb - White - 5000 Sheets/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Hammermill® Tidal MP Paper, 8-1/2" x 11", 20 lb, White, 5000 Sheets/Carton
Multipurpose office paper provides consistent runnability and image quality on all office imaging equipment, making it a great everyday paper choice. Ideal for everyday copying and printing, internal documents, reports, forms and faxes. Acid-free office paper offers a flat even surface and 20 lb. weight.
Multipurpose office paper provides consistent runnability and image quality on all office imaging equipment, making it a great everyday paper choice. Ideal for everyday copying and printing, internal documents, reports, forms and faxes. Acid-free office paper offers a flat even surface and 20 lb. weight.
PRICE
$109.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8-1/2 in |
| Height | 11 in |
| Paper Weight | 20 lbs |
| Paper Size | 8-1/2 x 11 |
Product Details
| Type | Hole Punched |
| Number of Holes Punched | 3-Hole |
| Color | White |
| Package Unit | Carton |
| For Use With | Inkjet and Laser Printers, Copiers, Fax Machines |
| Paper Color Family | White |
| Paper Type | Copy & Printer Paper |
| Description | Tidal MP 3 Hole Punched Paper |
| Package Quantity | 5,000 Sheets/Carton |
| Features | Acid-free, Jam-Free |
| Manufacturers Part Number | 162008 |
| Brightness | 92 |
| Brand | Hammermill |