Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Neenah Paper

Model # :T9FB808870

MPN #: WAU40411

Neenah Paper Exact Index Paper, 8-1/2" x 11", 110 lb, Smooth, White, 250 Sheets/Pack

Product Description
Exact Index Paper offers a uniform, smooth surface that enhances ink holdout and printability. Durable paper provides excellent bulk. Ideal for brochures, covers, tabs, file folders and business forms. Acid-free paper is compatible with laser printers, inkjet printers, copiers and offset machines.

Larger Quantity Quotes Available. Please call 1-888-978-7759.


PRICE
$31.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width8-1/2 in
Height11 in
Paper Weight110 lbs

Product Details

TypeMultipurpose
ColorWhite
For Use WithInkjet and Laser Printers, Color Copiers
Print TechnologyInkjet, Laser
Paper Color FamilyWhite
Paper TypePresentation Paper
DescriptionExact Index Paper
Package Quantity250 Sheets/Pack
FeaturesAcid-free
Manufacturers Part NumberWAU40411
Brightness92
BrandNeenah Paper