Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PeakWorks

Model # :WBB3186009

MPN #: V845552109TBLE

PeakWorks® Tie Back Self Retracting Lifeline Device, Single Leg, Snap Hook, 9'L

Product Description
Tie-back SRD class 2 leading edge device that serves as an all-in-one self-retracting lifeline and anchorage connector thus reducing the amount of equipment required on the job site. The device is approved for vertical and horizontal applications with a setback distance of 12 inches.

Features:
  • Manufactured to exacting standards using lightweight aluminum housing for maximum comfort and durability
  • Anchor point incorporates a heavy duty swivel eye for added convenience
  • Swivel top eliminates lifeline twisting and entanglement
  • Features a sewn-in indicator on the lifeline for maximum safety
  • 310 lbs. capacity for 1 worker (combined weight of person, tools, clothing, etc.)
  • Double lock 5,000 lbs. snap hook with 5,000 lbs. gate (for tie back applications)
  • Constructed with a smaller and more compact housing
  • No shock pack required


PRICE
$259.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity110-310 lbs
Lifeline Width1 in
Lifeline Length9 ft
Lifeline Diameter1" Wide x 1/16" Thick

Product Details

Harness Connection MaterialSteel
Lifeline MaterialDyneema Webbing
Number of Legs1
ColorBlack
Mounting LocationOverhead
Anchorage ConnectionCarabiner
DescriptionTie Back Self Retracting Lifeline Device
Package Quantity1
Manufacturers Part NumberV845552109TBLE
Housing MaterialAluminum
Harness ConnectionSnap Hook
BrandPeakWorks

Compliance & Certifications

CertificationsANSI Z359.14-2021 Class 2
ANSI SRL ClassClass 2
ANSI SRL TYPESRL-P