Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




PeakWorks

Model # :WBB3186024

MPN #: V84552177-5LE

PeakWorks® Leading Edge Self Retracting Lifeline, Twin Leg, Ladder Hooks, 7-1/2'L

Product Description
Self-retracting devices that are third-party certified to the ANSI 359.14-2021 standard for leading-edge applications (LE) as well as overhead use.

Features:
  • Provides additional protection when working near a leading edge where sharp or abrasive surfaces may be prevalent
  • Lightweight aluminum housing is durable and built to last
  • Anchor point incorporates a heavy duty and durable swivel eye
  • Features a sewn-in indicator on the lifeline for maximum safety
  • Approved for both vertical and horizontal applications
  • No shock pack required
  • 310 lbs. capacity for 1 worker (combined weight of person, tools, clothing, etc.)


PRICE
$819.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity110-310 lbs
Lifeline Width1 in
Lifeline Length7-1/2 ft
Lifeline Diameter1" Wide x 1/16" Thick

Product Details

Harness Connection MaterialSteel
Lifeline MaterialDyneema Webbing
Number of Legs2
ColorBlack
Mounting LocationOverhead
Anchorage ConnectionPin Connector
DescriptionLeading Edge Self Retracting Lifeline
Package Quantity1
Manufacturers Part NumberV84552177-5LE
Housing MaterialAluminum
Harness ConnectionLadder Hook
BrandPeakWorks

Compliance & Certifications

CertificationsANSI Z359.14-2021 Class 2
ANSI SRL ClassClass 2
ANSI SRL TYPESRL-P