Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Nexel

Model # :WB798818

Nexel® ATB14 Tie Bar 14"D for Rigid Stem Casters

Product Description
All Rigid Stem Casters require the use of a Tie Bar to assure rigid caster alignment. The bar connects the casters across the narrow depth dimension of the shelf, cart or truck. For every two casters , one tie bar must be used. The bar size must match the shelf depth. Chrome over nickel electro plating creates a brilliant high gloss finish. Easy assembly. Limited One Year Warranty in dry application and usage. NSF approved dry use. Casters not included.

CLEARANCE PRICE
$5.95

was $7.10
Save $1.15 (16%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Assembly RequiredNo
Manufacturers Part NumberATB14C
BrandNexel