Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Nexel

Model # :WB798816

Nexel® CA5R4 (4) Rigid Stem Casters, 5" Polyurethane, Set of (4), 1200 lb Capacity

Product Description
Includes 4 donut bumpers to help protect doorways and walls. Attaches to bottom of post. Set of 4 casters.
Requires the use of a "Tie Bar" to assure rigid caster alignment. Every two rigid casters require one Tie Bar. The bar size must match the width of the shelf.

Temperature Resistance:
Short Term = -40°F to +248°F (-40°C to +120°C)
Continuous = -4°F to +176°F (-20°C to +80°C)



PRICE
$72.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1200 lbs
Wheel Diameter5 in

Product Details

Assembly RequiredNo
MaterialPolyurethane
Package Quantity4
ColorGray
Manufacturers Part NumberCA5R4
Wheel Type4/Rigid
HousingSteel
Tire TypePolyurethane
BrandNexel