Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLAVIA

Model # :WBB3165135

MPN #: 48107

FLAVIA® Tierra Organic Ground Coffee, 0.32 oz. Pouch, Pack of 76

Product Description
Tierra Organic Coffee in a convenient Freshpack features a premium selection of USDA Organic Arabica beans from farms in Africa, Central and South America.

Features:
  • Enjoy fruity and floral flavor notes with this light roast
  • Delivers delicious cup with six out of 10 intensity
  • Compatible with FLAVIA® single-serve brewers (not included)
  • For single-serve use, Freshpacks stay completely sealed until the moment they are brewed, eliminating exposure to light, air and germs
  • With FLAVIA® pack-to-cup brewing, nothing touches the ingredients other than hot water, so your drink does not taste like previous brews
  • Made with a commitment to sustainability, innovative pouches are recyclable through Terracycle


PRICE
$95.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Dimensions13-13/16 x 6-1/4 x 5-1/4 in
Size0.32 oz.

Product Details

TypeRegular Coffee
FlavorTierra Organic
Package Quantity76
DescriptionTierra Organic Ground Coffee Freshpack
Manufacturers Part Number48107
For Use WithFLAVIA® Single Serve Brewers
Grind TypeGround
Coffee Roast LevelLight
BrandFLAVIA