Features:
- Square bottoms allow bags to stand alone for convenient packaging
- Twisted paper handles make carrying multiple purchases easy
- Features white interior and french vanilla tinted exterior
Model # :WBB3174573
Weights & Dimensions
| Width | 10 in |
| Depth | 5 in |
| Height | 13 in |
| Basis Weight | 60 lbs |
Product Details
| Material | Paper |
| Package Quantity | 250 |
| Color | White |
| Manufacturers Part Number | B3174573 |
| Bag Name | Debbie |
| Grade | Standard |
| Brand | Global Industrial |
| Recyclable | Yes |