Wood Designs Tip-Me-Not® 4 Section Locker, 54"W x 16"D x 30"H, Brown, Assembled
Write a Review
|
Questions & Answers (0)
Product Description
Extra tip-resistant and just the right height for young toddlers to hang up their own coats makes these the safety tot lockers available. Features four sections with unique center storage that is easy to reach by all young children. All surfaces and back are 100% Healthy Kids Plywood with Healthy Kids Tuff-Gloss™ UV finish. Fully assembled. 30"H x 54"W x 16"D. This product is GREENGUARD® Children and Schools Certified.
PRICE
$559.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 54 in |
| Depth | 16 in |
| Height | 30 in |
| Weight | 83 lbs |
Product Details
| Color | Brown |
| Series | Tip-Me-Not |
| Configuration | 4 Wide |
| Style | Kids Locker |
| Country of Origin | Made in USA |
| Material | Plywood |
| Construction Type | Assembled |
| Number of Compartments | 8 |
| Manufacturers Part Number | WD53080 |
| Collection | Tip-Me-Not |
| Brand | Wood Designs |
Compliance & Certifications
| Certifications | Greenguard |