Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Morse

Model # :WBB806451

MPN #: 31

Tipping Lever for Morse® Model 40 & 40-30 Drum Cradle Trucks

Product Description
Morse® Tipping Lever - For Use With Model 40 & 40-30 Drum Cradle Trucks

Tipping Lever for one-man loading of your drum onto Model 40 and Model 40-30 Drum Cradles. Assists in pulling over your heavy drum from the upright position onto the drum cradle. Constructed with 40" (101.6 cm) steel tubing with a malleable iron double-hook to engage the upper rim of your drum.

  • MADE IN THE USA
  • 2 Year Warranty

PRICE
$80.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity700 lbs
Weight5 lbs

Product Details

TypeTipping Lever
MaterialSteel
ColorBlue
Manufacturers Part Number31
BrandMorse

Warranty

Warranty2