Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Zep

Model # :WBB2781539

MPN #: 1801

ZEP Tireless Shine Tire Dressing VOC, 20 oz., 12 Can

Product Description
Tireless Shine is a fast-drying, solvent-based, high-gloss, ready-to-use silicone dressing that quickly develops a uniform, long-lasting shine. It penetrates, protects, resists water and does not run or build up on tires and meets state and federal VOC regulations.

PRICE
$179.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size20 oz. Can

Product Details

TypeTire Dressing
Package Quantity12
DescriptionTireless Shine
Manufacturers Part Number1801
FormLiquid
BrandZep