Morcon Tissue Valay Universal TAD Roll Towels, 1-Ply, 8" x 600 ft, White, 6 Rolls/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Combines high performance and value, making them the perfect choice for commercial, food service, and industrial market segments. They are perfect for hand drying, sanitizing or general-purpose cleaning. For use with universal 8" roll towel dispensers, these towels feature the perfect balance of strength, softness and performance. Look no further for premium quality and highly absorbent towels than Morcon's universal towels.
PRICE
$75.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 8 in |
| Roll Length | 600 ft |
| Core Size | 2" in |
Product Details
| Material | Paper |
| Packing Type | Roll |
| Package Quantity | 6 |
| Color | White |
| Application | Hand Washing |
| Manufacturers Part Number | VT9158 |
| Brand | Morcon Tissue |