Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Westcott

Model # :T9FB1141874

MPN #: 41511

Westcott® Design Line Stainless Steel Scissors, 8" Straight, Metallic Burgandy - Pkg Qty 12

Product Description
Design Line scissors feature heavy-gauge, polished stainless steel blades with an inside edge and bevel grinds. The sleek design of these blades offers a sharp, durable cutting edge. Equipped with comfortable, molded plastic handles. Cut Length: 3 1/8"; Scissor Length: 8"; Tip Type: Pointed.

PRICE
$162.24  Sold in packages of 12 / $13.52 ea

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Cut Length3-1/8 in

Product Details

Handle MaterialPlastic
ColorRed
StyleHeavy-Duty Scissor
MaterialStainless Steel
HandleStraight
HandLeft or Right
DescriptionStainless Steel Straight Shears, 8"
Handle Color FamilyBurgundy
Tip TypePointed
Antimicrobial HandleNo
BrandWestcott