Achim Tivoli II Self Adhesive Vinyl Floor Planks 6" x 36", Redwood, 10 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Do you want to spruce up your home, office or garage at a rock bottom price? Look no further than our Tivoli II Vinyl Plank collection. Our wood-look vinyl is easy to install: simply peel and stick to a flat and dry surface. In no time your room will be magically transformed Rich Wood Visuals with a fine lustrous finish makes the Wood-finish Tivoli II indistinguishable from real wood Can be used in any room in your home such as Kitchens, Dining Rooms, Bedrooms, Bathrooms, Foyers and Basements 10 Planks per Box - 15 Square Feet. Notice to California residents as required by Proposition 65: WARNING: This product contains & can expose one to DEHP a chemical known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov/product.
PRICE
$39.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 |
| Width | 36 |
| Height | 5/64 in |
| Thickness | 1/8 |
Product Details
| Material | Vinyl |
| Package Quantity | 10 |
| Color | Red |
| Surface Material | Vinyl |
| Series | Tivoli |
| Manufacturers Part Number | VFP2.0RW10 |
| Brand | Achim |
Warranty
| Warranty | 5 yr |