Zep Applaud Antibacterial Hand Soap, Floral Fragrance, Gallon Bottle - 338524
Write a Review
|
Questions & Answers (0)
Product Description
Applaud AB is a lotion hand soap with a lotionized formula and contains an antibacterial agent and no harsh alkalis, abrasives or solvents.
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 9 lbs |
Product Details
| Style | Antibacterial |
| Type | Liquid |
| Scent | Floral Fragrance |
| Size Type | 1 Gallon |
| Package Quantity | 4 |
| Description | Antibacterial Hand Soap |
| Color | Pink |
| Manufacturers Part Number | 338524 |
| Brand | Zep |