- Cherry Bomb hand cleaner wipes are abrasive industrial strength hand cleaner towels designed to scrub away tough soils.
- Same great cherry bomb hand cleaner but in an on-the-go container.
- Now thicker and stronger for tougher cleaning jobs.
Zep Cherry Bomb Hand Cleaner Towels 7-1/4" x 7-3/4", White - 130 Wipes/Bucket, 4/Case - 346601
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 4 lbs |
Product Details
| Style | Tub |
| Type | Wipes |
| Scent | Cherry |
| Size Type | 130 Towels/Bucket |
| Package Quantity | 4 Buckets/Case |
| Description | Zep Cherry Bomb Hand Cleaner Wipes |
| Color | White |
| Manufacturers Part Number | 346601 |
| Brand | Zep |