Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TrippNT

Model # :T9FB3145831

MPN #: 51382

TrippNT TL 6D Cart w/ Gray Drawers, 35-7/8"L x 40-7/8"W x 46-3/4"H, White

Product Description
TrippNT's TL 6D Carts store small or bulky items. The unique tall slender design creates maximum storage in a small space. This cart features 4 equal-sized, all locking, full-extension drawers that lock with the turn of a key, along with open bulk storage. Heavy-duty, one piece construction adds strength and security for trauma, ER, surgical, anesthesia, critical care, and any hospital, lab or care center use. Perfect for labs, clinics, operating rooms, ER's, patient supplies, hospitals, doctor's offices and similar industries to add extra space, storage, and mobility. Available in 6 color variants. Ships Fully Assembled.

Features:
  • 2 Locking & 2 Swivel 4in Twin Wheel Casters, 4 Total Locking Drawers, Bulk Storage, Top Tray
  • Unique Slender Design
  • Corrosion-Resistant Nonmetal HDPE Construction
  • Organizes, Stores, Secures, and Mobilizes Supplies
  • 100% Total Replacement Lifetime Guarantee/Made in USA
  • Material: 1/2" HDPE, 1/8" ABS, 1/2" PVC


PRICE
$1,965.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length13-7/8 in
Width40-7/8 in
Height20 in
Weight65 lbs
Wheel Diameter4 in

Product Details

Assembly RequiredNo
TypeGeneral Purpose Supply Cart
ColorWhite
SeriesTL
Number of Drawers6
Wheel Type2 Locking, 2 Swivel
StyleGeneral Purpose Supply Cart
Made in the USAYes
Number of Shelves1
Package Quantity1
Manufacturers Part Number51382
BrandTrippNT

Warranty

WarrantyLifetime Guarantee