Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Powerhouse Timing

Model # :WBB2682347

MPN #: 16H150-6FS8

Powerhouse 16H150-6FS8 Steel / Black Oxide 16 Tooth 2.546" Pitch Plain Bore Pulley - Pkg Qty 5

Product Description
Synchronous timing belts provide an economical means of power transmission. Timing belts are basically like flat belts with a series of evenly spaced teeth on the inside circumference. These drives utilize the positive engagement of the toothed belt with another set of matching teeth on the pulley.

PRICE
$349.75  Sold in packages of 5 / $69.95 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2.5 in
Width1.812 in
Pitch Diameter2.546 in
Diameter2.492 in

Product Details

Type6F
FinishBlack Oxide
MaterialSteel
Manufacturers Part Number16H150-6FS8
Bore TypeMinimum Plain Bore
Number of Teeth16
BrandPowerhouse Timing
Tooth Style(H) 1/2 pitch