Baileigh® TN-400-CE Abrasive Belt Notcher, 3/4" - 2" OD, 3 HP, 1 Phase, 220V
Write a Review
|
Questions & Answers (0)
Product Description
The Baileigh® TN-400 is an abrasive belt notcher that can notch 3/4" to 2" OD tubing or pipe. It has a 3 hp motor that runs on 220-volt single-phase power and a 79" x 4" belt that spins at 5420 feet per minute. It can notch at almost any angle up to 60°.
PRICE
$6,719.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Notching Angle | 60° |
| Voltage | 220 |
| Phase | 1 |
| Description | Abrasive Notcher |
| Manufacturers Part Number | TN400CE |
| Motor Horsepower | 3 HP |
| Notch Capacity | 3/4" - 2" |
| Brand | Baileigh Industrial |