Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169903

MPN #: BA9-TN400

Baileigh® TN-400 Abrasive Belt Notcher, 3/4" - 2" OD, 3 HP, 1 Phase, 220V

Product Description
The TN-400 abrasive tube notcher uses a self-centering vise to guarantee the right belt positioning every time. This machine will help you perfectly cope thin wall tubing.

Features:
  • Made in the USA
  • 3 hp motor runs on 220-volt single-phase power
  • Ideal for coping the ends of 3/4" OD to 2" OD tubing or pipe
  • Notches at almost any angle up to 60°
  • 79" x 4" belt spins at a speed of 5420 feet per minute
  • V-block design of the vise jaws keeps the tube or pipe centered with the notching spindle and holds it securely
  • Vise carriage rides on a smooth Thompson® shaft assembly during the notching cycle.
  • Pivoted control lever presses the material press into the belt
  • Quick-change tooling system allows you to swap out the mandrel in seconds
  • Comes standard with 1-1/4" pipe mandrel


PRICE
$6,769.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Notching Angle60°
Country of OriginMade In USA
Voltage220
Phase1
DescriptionAbrasive Notcher
Manufacturers Part NumberBA9-TN400
Motor Horsepower3 HP
Notch Capacity3/4" - 2"
BrandBaileigh Industrial