Winco TNS-4 Blade Bakery Spatula, 4-1/4"L Blade, Wooden Handle
Bakery Spatulas, 4 1/4" Blade, Mirror.
Winco TNS-4 - Bakery Spatula, 4-1/4"L Blade, Wooden Handle - Pkg Qty 12
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$25.80 Sold in packages of 12 / $2.15 ea
7
7
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | 5/8 in |
| Blade Length | 4 in |
Product Details
| Type | Straight |
| Handle Material | Wood |
| Material | Stainless Steel |
| Package Quantity | 12 |
| Description | Blade Bakery Spatula |
| Handle Color Family | Brown |
| Manufacturers Part Number | TNS-4 |
| Brand | Winco |
Compliance & Certifications
| Certifications | NSF Listed |