Winco TWPS-7 Bakery Spatulas, 7-3/4"L Blade, White Polypropylene Handle - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Bakery Spatulas, 7 3/4" Blade, White PP Handle.
PRICE
$90.72 Sold in packages of 24 / $3.78 ea
2
2
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-3/10 in |
| Width | 1-1/4 in |
| Blade Length | 8 in |
Product Details
| Type | Straight |
| Handle Material | Polypropylene |
| Material | Stainless Steel |
| Package Quantity | 24 |
| Description | Bakery Spatulas |
| Handle Color Family | White |
| Manufacturers Part Number | TWPS-7 |
| Brand | Winco |
Compliance & Certifications
| Certifications | NSF Listed |