Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Jonti-Craft

Model # :WBB996325

MPN #: 6684JC

Jonti-Craft® Toddler Coat Locker w/ o Trays, 5 Wide, 48"W x 17-1/2"D x 35"H, Birch Plywood

Product Description
Step provides a perfect spot for toddlers to sit while handling their footware. Double coat hooks. Five clear cubbie trays available. Stationary. 48" wide x 17½" deep x 35" high.

Features:

  • KYDZStrong® construction
  • KYDZSafe® edges
  • KYDZTuff® finish
  • Stationary
  • Lifetime warranty


Greenguard Certified - Made in the USA.

PRICE
$619.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth17-1/2 in
Height35 in
Weight85 lbs

Product Details

ColorTan
Configuration5 Wide
StyleKids Locker
Edge Color FamilyNatural
Country of OriginMade in USA
MaterialPlywood
Construction TypeAssembled
Number of Compartments2
Manufacturers Part Number6684JC
CollectionJonti-Craft®
BrandJonti-Craft

Warranty

WarrantyLifetime Limited

Compliance & Certifications

CertificationsGreenguard