Features:
- KYDZHinged® doors.
- KYDZSafe® edges.
- KYDZTuff® finish.
- KYDZStrong® construction.
- Limited lifetime warranty.
Greenguard Certified - Made in the USA.
Weights & Dimensions
| Weight | 84 lbs |
Product Details
| Assembly Required | Yes |
| Type | Preschool Play |
| Number of Pieces | 4 |
| Frame Color Family | Natural |
| Color | Tan |
| Style | Kitchen Play |
| Edge Color Family | Natural |
| Country of Origin | Made in USA |
| Material | Wood |
| Description | Kitchen Combo |
| Frame Material | Wood |
| Manufacturers Part Number | 2075JC |
| Brand | Jonti-Craft |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | GREENGUARD Certified |