Wood Solid Door Tall Storage Cabinet 24x22x84
Tall wood storage cabinet constructed of solid oak, hardwood and oak veneers, with a clear chemical resistant UV finish. Cabinet is hinged right and has one solid locking door with a three-point locking system. Unit has two fixed shelves and four adjustable shelves. Shelves are 1"thick and the weight capacity for each shelf is 40 lbs. per sq. ft.
Diversified Spaces Wood Solid Door Tall Storage Cabinet 313-2422 - 24"W x 22"D x 84"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,249.00
1
1
Ships in 29 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 24 in |
| Depth | 22 in |
| Height | 84 in |
| Weight | 380 lbs |
Product Details
| Lock Type | Keyed Lock, Keyed Alike |
| Cabinet Style | Full Height |
| Type | Storage Cabinet |
| Shelf Capacity | 40 lbs |
| Number of Adjustable Shelves | 4 |
| Color | Brown |
| Door Type | Solid |
| Number of Doors | 1 |
| Number of Shelves | 5 |
| Material | Wood |
| Construction Type | Assembled |
| Manufacturers Part Number | 313-2422K |
| Number of Fixed Shelves | 2 |
| Base Type | Frame |
| Brand | Diversified Spaces |