Toggle Switch, 125/250V, 10/15A, Silver, For Groen, 002664
Write a Review
|
Questions & Answers (0)
Product Description
Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
PRICE
$43.95
6
6
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mounting Hole | 1/2 in |
Product Details
| Type | Switch |
| Contact Form | SPDT |
| Voltage | 125, 250V V |
| Terminals | 3 |
| Description | Toggle Switch |
| Color | Silver |
| Manufacturers Part Number | Z002664 |
| Amperage | 10, 15 A |
| Brand | Groen |