Finding the right replacement part can be difficult and time consuming. At Global Industrial we'll help you get the part you need, the first time.
Toggle Switch, 250V, 20A, Black/Silver, For Nieco, 4099
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$319.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Mounting Hole | 1/2 in |
Product Details
| Type | Switch |
| Contact Form | DPST |
| Voltage | 250V V |
| Terminals | 4 |
| Description | Toggle Switch |
| Color | Black |
| Manufacturers Part Number | 4099 |
| Amperage | 20 A |
| Brand | Nieco |