Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3167302

MPN #: 40900-NS

Sunlite® Toggle Switch Plate, 2-Gang, Silver, Pack of 12

Product Description
Highlighting a dedication to quality and integrity, the Sunlite® product line includes compact fluorescent, linear fluorescent, incandescent, HID, metal halide, halogen, decorative, miniature, specialty, stage-studio lamps, and LED lamps. The Sunlite® line also includes a full array of indoor and outdoor household fixtures, commercial fixtures, and electrical products including extension cords, socket adapters, wall plates, receptacles and switches, dimmers and timers, surge protectors, and much more.

Features:
  • Standard Size
  • Smooth Surface
  • Round Edges
  • Clean Designed Wall Cover
  • Finish: Steel


PRICE
$23.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Made in the USANo
ColorGray
Application"Residential, Commercial"
Manufacturers Part Number40900-NS
Contact TypeToggle Switch Plate
GradeCommercial/Residential
BrandSunlite

Compliance & Certifications

CertificationsUL