Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Sunlite

Model # :WBB3167364

MPN #: 40898-NS

Sunlite® Combo Wall Plate, 2-Gang, Silver, Pack of 12

Product Description
Sunlite® E2225 multi gang rocker and toggle combo wall plates function well in both residential and industrial settings. Its durable design makes it an ideal choice for those looking for a low maintenance solution.

Features:
  • Toggle Switch and Decorative Openings
  • Easy to Install
  • Steel Finish


PRICE
$22.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Made in the USANo
ColorGray
Application"Residential, Commercial"
Manufacturers Part Number40898-NS
Contact TypeCombo Wall Plate
GradeCommercial/Residential
BrandSunlite

Compliance & Certifications

CertificationsUL