RIDGID® Double Cutter, 2" For Model K-6200, K-750, & K-7500 Drum Machines
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Diameter | 2 in |
Product Details
| Description | Double Cutter |
| Series | T-411 |
| Manufacturers Part Number | 92510 |
| For Use With | K-6200, K-750, & K-7500 Drum Machines |
| Fits | 5/8" IC, IW, HD, HC Cables C-24, C-25, C-26, C-27, C-24IW, C-25IW, C-26 IW, C-27 |
| Brand | RIDGID |
Warranty
| Warranty | Lifetime |
Related Products
RIDGID® K-400AF Drum Machine W/Standard Equipment, 115V, 75L x 3/8W Cable For 1 1/2 to 4 (32-100mm) Drain LinesThe K-400AF offers several unique, user-friendly features to make the toughest drain cleaning jobs easier and hassle-free. Designed with a sleek profile, the K-400 is a great fit for drain cleaners, service plumbers, facility and institutional maintenance departments and property management companies. Integrated Transport Cart allows for easy movement to and from the job site. Heavy-duty, over-molded rubber wheels easily navigate over bumps and up stairs. Integrated Telescoping ...
RIDGID® K-400 Drum Machine W/ Bulb Auger & Gloves, 115V, 60HZ, 6.7AMPS, 1/3HP, 75'L x 3/8W Cable The K-400 offers several unique, user-friendly features to make the toughest drain cleaning jobs easier and hassle-free. Designed with a sleek profile, the K-400 is a great fit for drain cleaners, service plumbers, facility and institutional maintenance departments and property management companies. Features: Integrated Transport Cart allows for easy movement to and from the job site. Heavy-duty, over-molded rubber wheels easily navigate over bumps and up stairs. Integrated Telescoping Handle ...
RIDGID® K-750R W/ Open Cage, IC Cables, Tool Box & Gloves, 115V, 1/2HP, 60HZ, 5/8, 100'L x 5/8W Cables For 3 to 6 (75-150mm) Drain Lines. The K-750R is a self-contained drain cleaner ideal for lateral drain lines from 3 to 6. Easy-to-transport, narrow design for small entry ways and minimal setup make this machine ideal for tough mainline work. Comes equipped with a large blade assortment to handle numerous applications. Clears roots, debris and foreign objects out of main lines, storm drains, house laterals and leach lines. Features: Clear access to drum allows immediate view of cable ...
RIDGID® K-400 Drum Machine W/ Tool Set & Gloves, 115V, 60HZ, 6.7AMPS, 1/3HP, 50L x 3/8W Cable For 1 1/2 to 4 (32-100mm) Drain LinesThe K-400 offers several unique, user-friendly features to make the toughest drain cleaning jobs easier and hassle-free. Designed with a sleek profile, the K-400 is a great fit for drain cleaners, service plumbers, facility and institutional maintenance departments and property management companies. Integrated Transport Cart allows for easy movement to and from the job site. Heavy-duty, over-molded rubber wheels easily navigate over bumps and up stairs. ...
RIDGID® K-750 Drum Machine W/ Tool Set, Autofeed & Gloves, 115V, 60HZ, 5/8" Std Equip, 100'L x 5/8"W Cables Features: Powerful, self-contained machine ideal for lateral lines. Easy to transport, minimal set-up attach a tool and go. AUTOFEED advances, retrieves cable automatically, up to 20' per minute. Versatile AUTOFEED adjusts for cable with a twist of a screwdriver. Cable spins at 200 RPM. Tough, corrosion-resistant cable drum withstands harsh treatment and abuse. It will not dent or corrode and cleans easily. Well-balanced design gives machine a lightweight "feel." Transport wheels ...