Tolco Komodo Urinal Mat, 18"W x 20"L, Gray, 6 Mats/Case
Write a Review
|
Questions & Answers (0)
Product Description
Non-woven material stands up to regular mopping and high traffic use, while providing exceptional protection and odor control by wicking moisture to the surface to allow it to rapidly evaporate. Ultimate space saving. Easy peel, stick and use installation is easier to use than traditional urinal mats. High-traction reduces the potential for slips and falls.
PRICE
$62.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 20 in |
| Width | 18 in |
| Weight | 2 lbs |
Product Details
| Type | Urinal Mat |
| Color | Gray |
| Style | Komodo |
| Mounting Location | Urinal |
| Scent | No Fragrance |
| Material | Non-Woven |
| Package Quantity | 6 |
| Manufacturers Part Number | 220209 |
| Brand | Tolco |
Compliance & Certifications
| Certifications | NFSI High Traction Certified |