M+A Matting Wet Step® Drainable Mat, 3' x 5', Gray - 789020035
Write a Review
|
Questions & Answers (0)
Product Description
Unique design provides excellent slip resistance and anti-fatigue properties - Soft to walk on with bare feet - Perfect for use in wet areas. Drain holes allow water to freely Drain away. Anti-microbial treated for lifetime protection against odors and degradation. Durable closed cell nitrile rubber cushion is UV resistant and will last for years. Can be autoclave sterilized for healthcare use.
PRICE
$145.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 |
| Width | 3 |
| Size | 3 x 5 ft |
| Thickness | 1/4 in |
Product Details
| Wet/Damp/Dry Rating | Wet |
| Surface Material | Nitrile rubber foam |
| Border Color Family | Gray |
| Backing Material | Rubber |
| Fluid Resistant | Yes |
| Surface Type | Grit |
| Reversible | No |
| Material | Nitrile |
| Modular | No |
| Cushion Type | Anti-Fatigue |
| Antimicrobial | Yes |
| Manufacturers Part Number | 789020035 |
| Indoor/Outdoor | Indoor/Outdoor |
| Brand | M+A Matting |
| Type | Standard Size |
| Color | Gray |
| Series | Wet Step |
| Style | WetStep |
| Resistance to Oil & Greases | Yes |
| Slip Resistant | Yes |
Warranty
| Warranty | Lifetime Limited yr |
Compliance & Certifications
| Environmental Conditions | Healthcare Facility, Shower Area |