Innovera® D3460 Compatible Reman 3319806 (B3460) Toner, 8500 Page-Yield, Black
Write a Review
|
Questions & Answers (0)
Product Description
High quality: meets or exceeds national brands. Consistent reliability. Significant savings over national brands. Significant savings over national brands.
Machine Compatibility: Dell® B2360D, B2360DN, B3460DN, B3465DN, B3465DNF
Machine Compatibility: Dell® B2360D, B2360DN, B3460DN, B3465DN, B3465DNF
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Depth | 9-7/8 in |
Product Details
| Type | Toner / Developer |
| For Use With | Dell® |
| Print Color Family | Black |
| Machine Compatibility | Dell® B2360D, B2360DN, B3460DN, B3465DN, B3465DNF |
| EOM/Compatible | Compatible |
| Remanufactured | Yes |
| Package Quantity | 1 |
| Description | Toner Cartridge |
| Manufacturers Part Number | D3460 |
| Page Yield | 8500 |
| Brand | Innovera |
Warranty
| Warranty | 1 yr |