Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Dynarex

Model # :WBB3122615

MPN #: 4314

Dynarex Wood Tongue Depressors, Sterile, Senior, 6"L , 1000 Pcs

Product Description
Dynarex Tongue Depressors have precision cut and polished smooth edges. Packaged in either a convenient sterile, peel-down pouch or bulk non-sterile boxes. The Dynarex Tongue Depressors are available in both junior and standard sizes.

Features:
  • Precision-cut, polished smooth edges
  • Sturdy, uniform in size and color
  • Packed in convenient peel-down pouches
  • Sterile and non-sterile options


PRICE
$50.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 in
Thickness1.6 mm

Product Details

Storage Temperature Range59F - 86F
MaterialWood
SterileYes
Package Quantity1000
ColorTan
BrandDynarex