Tool And Hardware Corral For Lifetime Sheds
|
Questions & Answers (0)
Product Description
This tool corral is a great addition to your Lifetime shed. Use it to put in rakes, shovels, and more to utilize your space effectively. The Tool Corral Accessory fits all 8-foot, 10-foot, and 15-foot wide Lifetime storage buildings with horizontal siding. Not compatible with sheds with vertical siding or any sizes not specified here.
While many Lifetime shed accessories are interchangeable between models, some are not. In general, any Lifetime storage shed accessory should be usable in any shed model with the same width; i.e. any 8-foot shed accessory when any 8-foot storage shed and any 11-foot shed accessory with any 11-foot wide shed. Please always read through the description carefully before ordering. If the description does not specifically that the accessory can be used on 8-foot and 11-foot sheds, chances are the accessory is not interchangeable. Check out our other Lifetime Shed models and accessories.
Note: Not compatible with Lifetime 11ft sheds, Lifetime 7ft sheds, or models 60085, 60077, 60091, 60091U, 60090, or 60085. Not compatible with sheds that have vertical siding.
While many Lifetime shed accessories are interchangeable between models, some are not. In general, any Lifetime storage shed accessory should be usable in any shed model with the same width; i.e. any 8-foot shed accessory when any 8-foot storage shed and any 11-foot shed accessory with any 11-foot wide shed. Please always read through the description carefully before ordering. If the description does not specifically that the accessory can be used on 8-foot and 11-foot sheds, chances are the accessory is not interchangeable. Check out our other Lifetime Shed models and accessories.
Note: Not compatible with Lifetime 11ft sheds, Lifetime 7ft sheds, or models 60085, 60077, 60091, 60091U, 60090, or 60085. Not compatible with sheds that have vertical siding.
PRICE
$41.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Depth | 10-9/16 in |
| Height | 3 in |
| Weight | 1 lbs |
| For Shed Size | Lifetime 8', 10', 11', 15' Wide Outdoor Storage Buildings |
Product Details
| Assembly Required | Yes |
| Type | Tool Corral |
| Material | Steel |
| Package Quantity | 1 |
| Brand | Lifetime |